Superior Glove

Disposable Sleeves, Blue, 16", PE, PK100


product price: $8.19
/pk 100, $0.08/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue
  • Material Polyethylene
  • Size Universal
  • Overall Length 16 in
  • Seam Style None
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size Universal
Overall Length 16 in

Details

Item Protective Sleeve
Color Blue
Material Polyethylene
Seam Style None
Thickness 0.68 mil
Cuff Style Elastic
Resistant To Fats, Oils, Grease, Water
Sleeves Primary Material Polyethylene
Series SLPD16EB
Latex-Free No
Sterile/Non-Sterile Non-Sterile
Silicone-Free No
Disposable Sleeve Type General Purpose
Brand and Series Superior Glove Superior(R) SLPD16EB
Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Protection Type Liquid & Particulate
Shoulder Closure Elastic
Garment Style Sleeve
Wrist Closure Elastic

Description

Protective Sleeve, Color Blue, Material Polyethylene, Latex-Free No, Overall Length 16 in, Seam Style None, Series SLPD16EB, Sleeves Primary Material Polyethylene, Thickness 0.68 mil, Shoulder Closure Elastic, Wrist Closure Elastic, Brand and Series Superior Glove Superior(R) SLPD16EB, Garment Style Sleeve, Protection Type Liquid & Particulate, Sterile/Non-Sterile Non-Sterile, Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.