Shop All Cut-Resistant Gloves
Superior Glove
Dexterity Pu Palm Dipped ASTM Cut 4, PR
Mfr # S13KFGPU12
Zoro # G3591351
product price: $8.69
/pr
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 12
- Size 3XL ( 12 )
- ANSI/ISEA Cut Level A4
- Color Beige, Black
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S13KFGPU12
- Zoro # G3591351
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 12 |
Size | 3XL ( 12 ) |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Size (Numeric) | 12 |
Details
Item | Dexterity Pu Palm Dipped ASTM Cut 4,PR |
ANSI/ISEA Cut Level | A4 |
Color | Beige, Black |
Cuff Style | Knit |
Suggested Use Environment | Dry |
Cuff | Knit |
Palm Material | Polyurethane |
Description
Dexterity Pu Palm Dipped ASTM Cut 4,PR, ANSI/ISEA Cut Level A4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, L, 100 PK, Black (FP-V-100-L-BLK)
- WALKERS Over-the-Head Electronic Ear Muffs, Razor Slim (GWP-SF-RSEMHH-HVG)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66211.2X)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (216M-Z7/6FTGN)
- SUPERIOR GLOVE Cut-Resistant Glove, Cut 5, Size 9, PR (STAGPN-9)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size M (STA5BU/M)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 12, 1 PR (STAGHVPN12)
- SUPERIOR GLOVE Cut-Resist Gloves, Size 6, PR, Cut 5 (STAGPNVPI6)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-6)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 12, PR (S18TAFGPU12)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A3, PR (23-0513B/9L)
- Superior Glove Gloves & Hand Protection