Shop All Cut-Resistant Gloves
Superior Glove
Dexterity Pu Palm Dipped ASTM Cut 4, PR
Mfr # S13KFGPU10
Zoro # G0481446
product price: $8.69
/pr
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size 10
- Color Beige, Black
- Cuff Style Knit
- Suggested Use Environment Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S13KFGPU10
- Zoro # G0481446
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Size | 10 |
Details
Item | Dexterity Pu Palm Dipped ASTM Cut 4,PR |
ANSI/ISEA Cut Level | A4 |
Color | Beige, Black |
Cuff Style | Knit |
Suggested Use Environment | Dry |
Palm Material | Polyurethane |
Cuff | Knit |
Description
Dexterity Pu Palm Dipped ASTM Cut 4,PR, ANSI/ISEA Cut Level A4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, L, 1 PR (G-ILD-IMPC5-04-L)
- BRADY Label, 3 in W, White (M7-37-422)
- OK-1 Back Support W/Suspenders, Contoured, 2XL (OK-200S-2X)
- ZORO SELECT Barricade Tape, Yellow, 1000 ft x 3 In (4 MIL PLAIN YELLOW)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU11)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 11, PR (S10LXPB-11)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size L, PR (SKGCXPS/L)
- SUPERIOR GLOVE Blk Nyln/Stl Glv Pu Ctd 8, PR (S13KBPU-8)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (S18TAFGNT-9)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size L, PR, Color: Black (SWTACSL/L)
- HONEYWELL Cut-Resistant Gloves, Slip-On, L, PR (42-615BL/9L)
- Superior Glove Cut-Resistant Gloves