Shop All Cut-Resistant Gloves
Superior Glove
Dexterity Pu Palm Dipped ASTM Cut 4, PR
Mfr # S13KFGPU-8
Zoro # G0481470
product price: $8.69
/pr
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 8
- Size ( 8 )
- ANSI/ISEA Cut Level 4
- Color Beige, Black
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S13KFGPU-8
- Zoro # G0481470
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Size | ( 8 ) |
Size- Numeric | 8 |
Details
Item | Dexterity Pu Palm Dipped ASTM Cut 4,PR |
ANSI/ISEA Cut Level | 4 |
Color | Beige, Black |
ANSI/ISEA Abrasion Level | Not Rated |
Cuff Style | Knit |
Suggested Use Environment | Dry |
Palm Material | Polyurethane |
Cuff | Knit |
ANSI/ISEA Cut Level - 2011 | 4 |
Silicone-Free | No |
Description
Dexterity Pu Palm Dipped ASTM Cut 4,PR, ANSI/ISEA Cut Level 4, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG M)
- MILLER ELECTRIC Welding Jacket, XL, 30" L, Gray, Leather (273215)
- ANSELL TQ-601, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 100 PK, White (TQ-601-M)
- W BOX SMOKE DETECTOR TESTER (0E-SMOKETEST)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-7)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (S13TAFGPU9)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR, Thickness: 13 ga (STAGPNVPI0)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 7, PR (S10LXPB-7)
- SUPERIOR GLOVE Cut-Resist Gloves, Size 8, PR, Cut 5 (STAGPNVPI8)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 11, PR (S10LXPB-11)
- MILWAUKEE TOOL 12PK High Visibility Cut Level 3 Polyurethane Dipped Gloves - L (48-73-8932B)
- Superior Glove Cut-Resistant Gloves