Shop All Coated Gloves
Superior Glove
Dexterity Ctn Glv Nt Ctd8, PR
Mfr # S15NT-8
Zoro # G3615687
product price: $46.79
/pk 12, $3.90/ea
Sold in multiples of 4 for $187.16
$187.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL ( 11 )
- Glove Size 11
- Color Blue/White
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S15NT-8
- Zoro # G3615687
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 2XL ( 11 ) |
Glove Size | 11 |
Glove Length | 11 in |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Size (Numeric) | 11 |
Description
Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses w-Anti-Fog Coating, Smoke Anti-Fog (65336)
- ZEP Absorbent Sock, 3 ft., 6" dia., White (911901)
- HEXARMOR Helmet Suspension Helmet, White, Class C, Type 1 (16-17001)
- MAGID Gemstone Zircon Plus Safety Glasses with TPR Frame Cushion (Y770RBAFIO)
- SUPERIOR GLOVE Glove Small 21G A6 HiVis Foam Nitrile (S21TAXGFN-7)
- SUPERIOR GLOVE Glove XL 21G A6 HiVis Foam Nitrile (S21TAXGFN-10)
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 7, PR (SSXPU3OF-7)
- SUPERIOR GLOVE Blk Nylon Glv, Ntrl Pm, Sz 7, PR (S13PNT-7)
- SUPERIOR GLOVE Blk Pvc Ctdgrey Lnrsz 11, PR (S13BPVC-11)
- SUPERIOR GLOVE Blk Pvc Ctdgrey Lnrsz 10, PR (S13BPVC-10)
- MCR SAFETY Ninja Nitrile Coating Nylon/Spandex Gloves, Black/Gray, X-Large, PK12, 12PK (N96790XL)
- Superior Glove Coated Gloves