Shop All Coated Gloves
Superior Glove
Dexterity Ctn Glv Nt Ctd7, PR
Mfr # S15NT-7
Zoro # G3615678
product price: $39.39
/pk 12, $3.28/ea
Sold in multiples of 4 for $157.56
$157.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S (7)
- Color Blue/White
- Glove Coating Material Nitrile
- Glove Coating Coverage 4-Mar
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S15NT-7
- Zoro # G3615678
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S (7) |
Glove Length | 9 in |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485G22)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 4 ft. - Black Rubber Mats (03_101_WAB_4)
- ANSELL AlphaTec 58-735 Nitrile Gloves Medium 14" L (GLV1213-M)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 30", Navy Blue (FP44NV)
- SUPERIOR GLOVE Glove Large 21G A6 HiVis Foam Nitrile (S21TAXGFN-9)
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 10, PR (SSXPU3OF10)
- SUPERIOR GLOVE Blk Nylon Glv, Ntrl Pm, Sz 9, PR (S13PNT-9)
- SUPERIOR GLOVE 13ga Blk Nylon PU Palm 9, PR (S13BKPUQ-9)
- SUPERIOR GLOVE Blk Pvc Ctdgrey Lnrsz 11, PR (S13BPVC-11)
- SUPERIOR GLOVE Glove Med 21G A6 HiVis Foam Nitrile (S21TAXGFN-8)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves, Polyurethane Palm Coating, Black, S (N10556)
- Superior Glove Coated Gloves