Shop All Coated Gloves
Superior Glove
Dexterity Ctn Glv Nt Ctd6, PR
Mfr # S15NT-6
Zoro # G3615669
product price: $39.39
/pk 12, $3.28/ea
Sold in multiples of 4 for $157.56
$157.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS ( 6 )
- Glove Size 6
- Color Blue/White
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S15NT-6
- Zoro # G3615669
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XS ( 6 ) |
Glove Size | 6 |
Glove Length | 8.5 in |
Glove Length Style | Standard |
Size- Alpha | XS |
Size- Numeric | 6 |
Size (Numeric) | 6 |
Description
Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Floor Sign, High Bond, 12", Round, 60-1609-RO12-F664 (60-1609-RO12-F664)
- MUCK BOOT CO BOOTS MUCKMASTR BLK 11M (MMH-500A-BL-110)
- GUARDIAN PURE SAFETY GROUP SERIES 1 HARNESS, XL-XXL, PT (37006)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, XL, 1 PR (6632XL)
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 6, PR (SSXPU3OF-6)
- SUPERIOR GLOVE 13ga Blk Nylon PU Palm 10, PR (S13BKPUQ10)
- SUPERIOR GLOVE Glove Large 21G A6 HiVis Foam Nitrile (S21TAXGFN-9)
- SUPERIOR GLOVE Glove Small 21G A6 HiVis Foam Nitrile (S21TAXGFN-7)
- SUPERIOR GLOVE 13ga Blk Nylon PU Palm 9, PR (S13BKPUQ-9)
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 10, PR (SSXPU3OF10)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (11-600)
- Superior Glove Gloves & Hand Protection