Shop All Coated Gloves
Superior Glove
Dexterity Ctn Glv Nt Ct11, PR
Mfr # S15NT-11
Zoro # G3615650
product price: $39.39
/pk 12, $3.28/ea
Sold in multiples of 4 for $157.56
$157.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Glove Size 9
- Color Blue/White
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S15NT-11
- Zoro # G3615650
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L ( 9 ) |
Glove Size | 9 |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Size (Numeric) | 9 |
Description
Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL VISION Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (COUYT)
- CHILL-ITS BY ERGODYNE Dew Rag, Black/White, Skulls, Hook-and-Loop (6705)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWHXL0025NF)
- GEORGIA BOOT Georgia Giant Revamp Women's Romeo Shoe (GB00431)
- SUPERIOR GLOVE Glove XL 21G A6 HiVis Foam Nitrile (S21TAXGFN-10)
- SUPERIOR GLOVE 13ga Blk Nylon PU Palm 10, PR (S13BKPUQ10)
- SUPERIOR GLOVE Blk Nylon Glv, Ntrl Pm, Sz 9, PR (S13PNT-9)
- SUPERIOR GLOVE Blk Pvc Ctdgrey Lnrsz 10, PR (S13BPVC-10)
- SUPERIOR GLOVE Blk Nylon Glv, Ntrl Pm, Sz 6, PR (S13PNT-6)
- SUPERIOR GLOVE Blk Pvc Ctdgrey Lnrsz 11, PR (S13BPVC-11)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, XS, PR (KKC1FN-01-XS)
- Superior Glove Coated Gloves