Shop All Coated Gloves
Superior Glove
Dexterity Ctn Glv Nt Ct10, PR
Mfr # S15NT-10
Zoro # G3615641
product price: $39.39
/pk 12, $3.28/ea
Sold in multiples of 4 for $157.56
$157.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL ( 10 )
- Glove Size 10
- Color Blue/White
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S15NT-10
- Zoro # G3615641
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XL ( 10 ) |
Glove Size | 10 |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Size (Numeric) | 10 |
Description
Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Size 12 Men's Steel Rubber Boot, Gray (75101/12)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65535 (65535)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids (SPKO-95)
- BRADY Safety Shower Sign, 7X10", WHT/GRN, ENG, 22686 (22686)
- SUPERIOR GLOVE Glove Small 21G A6 HiVis Foam Nitrile (S21TAXGFN-7)
- SUPERIOR GLOVE Blk Pvc Ctdgrey Lnrsz 10, PR (S13BPVC-10)
- SUPERIOR GLOVE Glove Large 21G A6 HiVis Foam Nitrile (S21TAXGFN-9)
- SUPERIOR GLOVE Glove Med 21G A6 HiVis Foam Nitrile (S21TAXGFN-8)
- SUPERIOR GLOVE Blk Nylon Glv, Ntrl Pm, Sz 9, PR (S13PNT-9)
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 6, PR (SSXPU3OF-6)
- GLOBAL INDUSTRIAL Latex Coated String Knit Work Gloves, Natural/Blue, Medium, 1-Dozen (708355M)
- Superior Glove Gloves & Hand Protection