Shop All Cut-Resistant Gloves
Superior Glove
CutRsstntGlovs, FoamNtrle, CutLvl2, PR
Mfr # S13NGFN-10
Zoro # G8602264
product price: $8.99
/pr
Sold in multiples of 12 for $107.88
$107.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL ( 10 )
- ANSI/ISEA Cut Level A2
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S13NGFN-10
- Zoro # G8602264
- Country of Origin Canada
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Size | XL ( 10 ) |
Glove Length | 10 in |
Length | 10-1/2" |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Men's Indoor/Outdoor Palm Work Gloves Blue L 1 pair (4095U)
- BRADY Bilingual Sign, Legend: Hearing Protection Required/Uso Obligatorio De Proteccion Auditiva (122399)
- EAGLE MFG Rectangular Roof Leak Diverter, 3 ft.L (T8301)
- RUBBER-CAL "Recycled Flooring" 3/8 in. x 4 ft. x 9 ft. - Black Rubber Mats (03_102_WAB_4)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 8, PR (S13TAFGPU8)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 9, PR (S10LXPB-9)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU12)
- SUPERIOR GLOVE Knit Gloves, Blue/Gray, Glove Size 7, PR (S15TAFGPU7)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size L, PK12 (STPBW/L)
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 8, PR (S13TAGPU-8)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, XL, PR (7041)
- Superior Glove Gloves & Hand Protection