Shop All Cut-Resistant Gloves
Superior Glove
CutResistntGlovs, Nitrile, CutLvl2, PR
Mfr # S13KBFNT11
Zoro # G8602587
original price:
$12.45
14% off
new price: $10.59
/pr
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL ( 11 )
- ANSI/ISEA Cut Level A3
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S13KBFNT11
- Zoro # G8602587
- Country of Origin Honduras
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Size | 2XL ( 11 ) |
Glove Length | 11 in |
Length | 10" |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Nylon/Stainless Steel, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Faceshield Visor, Polycarb, Clr, 8x15-1/2in (2AUB8)
- SEA-DOG Sea-Dog 359995-1 Nylon Gas Tank Strap Kit - 6" x 1" Strap (359995-1)
- MECHANIX WEAR MPact Leather Large 10 TanBlack (MECLMP-75-010)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWHLG0025VP)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 11, 1 PR (STAGHVPN11)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size M (STA5BU/M)
- SUPERIOR GLOVE Kevlar(R)/Glass Glv 7, PR (S13KF-7)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 5, 1 PR (STAGHVPN-5)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-8)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 11, PR (S13TAFGPU1)
- ATG Gloves, Large, MaxiFlex Cut Resistant, PK12 (102752)
- Superior Glove Cut-Resistant Gloves