Shop All Cut-Resistant Gloves
Superior Glove
CutResistntGloves, Nitrile, CutLvl2, PR
Mfr # S13KBFNT-9
Zoro # G8602562
original price:
$12.35
11% off
new price: $10.99
/pr
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size L ( 9 )
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S13KBFNT-9
- Zoro # G8602562
- Country of Origin Honduras
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Size | L ( 9 ) |
Glove Length | 10 in |
Length | 10-1/4" |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Nylon/Stainless Steel, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Heavy-Duty Anti-Slip Tape, 33 Mil, 6" x 60', Yellow, 1/Roll (T960660Y)
- MAGID DROC PF540 Hyperon Blend White Polyurethane Palm Coated Gloves Cut Level 2 (PF540-9)
- BRADY Wire Markers, Legend 11, Black/White, PK25, HH-11-PK (HH-11-PK)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 10 - Blue Board / Black Shadows No Broom (HSB-V10-BLUE-BO)
- SUPERIOR GLOVE CutResistntGlovs, Nitrile, CutLvl2, PR (S13KBFNT10)
- SUPERIOR GLOVE CutResistntGloves, Nitrile, CutLvl2, PR (S13KBFNT-8)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size S (STA5BU/S)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 12, 1 PR (STAGHVPN12)
- SUPERIOR GLOVE Knit Gloves, Blue/Gray, Glove Size 12, PR (S15TAFGPU2)
- SUPERIOR GLOVE Kevlar(R)/Glass Glv 8, PR (S13KF-8)
- WATSON GLOVES Stealth Black Widow Ansi A6-Large PR (384-L)
- Superior Glove Cut-Resistant Gloves