Shop All Cut-Resistant Gloves
Superior Glove
CutResistntGloves, Nitrile, CutLvl2, PR
Mfr # S13KBFNT-8
Zoro # G8602553
original price:
$12.49
12% off
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size M ( 8 )
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # S13KBFNT-8
- Zoro # G8602553
- Country of Origin Honduras
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Size | M ( 8 ) |
Glove Length | 9.5 in |
Length | 10" |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Nylon/Stainless Steel, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Number Label, 3, 3In H, PK5 (DWR-3-3-5)
- PIONEER Multi Pocket Mesh Vest, Green, Medium (V1024860U-M)
- ACTION CHEMICAL Shoe Covers, SlipResistSole, L, White, PK300 (M2105W-N/S-18)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, PVC, S, 1 PR (93868S)
- SUPERIOR GLOVE CutResistntGlovs, Nitrile, CutLvl2, PR (S13KBFNT10)
- SUPERIOR GLOVE CutResistntGloves, Nitrile, CutLvl2, PR (S13KBFNT-9)
- SUPERIOR GLOVE Extra protection in thumb crotch, PR (S13KBGLP/L)
- SUPERIOR GLOVE Extra protection in thumb crotch, PR (S13KBGLP/M)
- SUPERIOR GLOVE Dyneema Polyurethane Ct11, PR (S13SXPUQ11)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 10, 1 PR (PSTACXPNRT-10)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, L, 1 PR (4030-L (9))
- Superior Glove Gloves & Hand Protection