Shop All Cut-Resistant Sleeves
Superior Glove
Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 22.5 in Length, Black, XS
Mfr # KBKB1T22TXS
Zoro # G8602781
original price:
$45.29
17% off
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Puncture Newtons 0
- ANSI/ISEA Cut Level A4
- Coating Coverage Uncoated
- Coating Material Uncoated
- ANSI/ISEA Abrasion Level Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # KBKB1T22TXS
- Zoro # G8602781
- Country of Origin Canada
- Category Cut-Resistant Sleeves
Dimensions
Length | 22" |
Size | XS |
Sleeve Size | XS |
Description
Cut-Resistant Sleeves, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 22 in, Sleeve Material Kevlar(R), Color Black, Size XS, Series Contender(TM) KBKB1T22T, Standards ANSI/ISEA 105-2016, ANSI/ISEA Heat Level 2, ANSI/ISEA Cut Load 1529, ANSI/ISEA Abrasion Level Not Available, ANSI/ISEA Puncture Level 0, Anti-Static No, Latex-Free Yes, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Bib Overalls, Navy, Size 42x33 In. (0385TNAVXLG)
- VIKING Torrent 3-in-1 Jacket, Black, S (829BK-S)
- LEE Tippi Micro-Gel Fingertip Grips, Size 9, Large, Assorted, PK10 (LEE61090)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-L)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 22.5 in Length, Black, S (KBKB1T22TS)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 22 in Length, Black, S (KBKB1T22TX)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, L (KBKB1T18T)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 22.5 in Length, Black, L (KBKB1T22)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, L (KTAG1T18)
- SUPERIOR GLOVE Cut Resistant Sleeve, Cut 2, Black, 22", PR (KP1T22/XL)
- MCR SAFETY Cut-Resistant Sleeve, Yellow, L Size (93724T)
- Superior Glove Abrasion & Cut Resistant Clothing