Shop All Cut-Resistant Sleeves
Superior Glove
Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 22 in Length, Black, S
Mfr # KBKB1T22TX
Zoro # G8602824
product price: $34.49
/pr
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 22-1/2"
- ANSI/ISEA Cut Level A4
- Color Black
- Sleeve Material Kevlar(R)
- ANSI/ISEA Abrasion Level Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # KBKB1T22TX
- Zoro # G8602824
- Country of Origin Canada
- Category Cut-Resistant Sleeves
Dimensions
Size | XL |
Length | 22-1/2" |
Sleeve Size | XL |
Description
Cut-Resistant Sleeves, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 22 in, Sleeve Material Kevlar(R), Color Black, Size XL, Series Contender(TM) KBKB1T22T, Standards ANSI/ISEA 105-2016, ANSI/ISEA Heat Level 2, ANSI/ISEA Cut Load 1529, ANSI/ISEA Abrasion Level Not Available, ANSI/ISEA Puncture Level 0, Anti-Static No, Latex-Free Yes, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (830C0036BY)
- DUPONT Hooded Disposable Coverall, 3XL, 25 PK, White, SMS, Zipper (PB127SWH3X002500)
- DEWALT Men's Heated Soft Shell Vest with Sherpa Lining, Navy, L (DCHV089D1-L)
- BRADLEY Bradley® S19-949 Refill Kit For On-Site Gravity Fed Eyewash Unit (S19-949)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 22.5 in Length, Black, S (KBKB1T22TS)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 22.5 in Length, Black, XS (KBKB1T22TXS)
- SUPERIOR GLOVE Sleeve, Cut and Fire Resistant, L, PR (KGC1T18)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, M (KP1T18/M)
- SUPERIOR GLOVE Cut Resistance Sleeve, Black, 18" L, PR (PKPW18TH)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, XL (KP1T18TH/X)
- CONDOR Cut-Resistant Sleeve with Thumbhole, Cut Level A2, Knit Cuff, 18 in L, Yellow, Large (3CZK9)
- Superior Glove Workwear and Protective Clothing