Shop All Cut-Resistant Sleeves
Superior Glove
Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, XL
Mfr # KBKB1T18TX
Zoro # G8602763
original price:
$38.14
25% off
new price: $28.35
/pr
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18-1/2"
- ANSI/ISEA Cut Level A4
- Color Black
- Sleeve Material Kevlar(R)
- ANSI/ISEA Abrasion Level Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # KBKB1T18TX
- Zoro # G8602763
- Country of Origin Canada
- Category Cut-Resistant Sleeves
Dimensions
Size | XL |
Length | 18-1/2" |
Sleeve Size | L |
Description
Cut-Resistant Sleeves, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Sleeve Material Kevlar(R), Color Black, Size XL, Series Contender(TM) KBKB1T18T, Standards ANSI/ISEA 105-2016, Stitching Material Kevlar(R)/Flame Retardant Mod Acrylic, ANSI/ISEA Heat Level 2, ANSI/ISEA Cut Load 1529, ANSI/ISEA Abrasion Level Not Available, ANSI/ISEA Puncture Level 0, ANSI/ISEA Puncture Force 0, Anti-Static No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, Black, 11, PR (S1DE-05-011)
- ESS CDI Rx Inserts (740-0312)
- RANGER BY HONEYWELL Overshoes, Men, 10, 2-Buckle, Blk, Rubber, PR (T469/10)
- CONDOR Entrance Runner, Black, 3 ft. W x 10 ft. L (36VJ99)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, 2XL (KBKB1T18TXX)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, L (KBKB1T18T)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, M (KBKB1T18TM)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 22.5 in Length, Black, L (KBKB1T22)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, S (KP1T18TH/S)
- SUPERIOR GLOVE Cut Resistance Sleeve, Black, 18" L, PR (PKPW18TH)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 12 in L, Gray, Large (11-281)
- Superior Glove Abrasion & Cut Resistant Clothing