Shop All Cut-Resistant Sleeves
Superior Glove
Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, 2XL
Mfr # KBKB1T18TXX
Zoro # G8602772
product price: $38.99
/pr
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- ANSI Puncture Newtons 0
- ANSI/ISEA Puncture Level 0
- Cut Tapered Knit
- Abrasion Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # KBKB1T18TXX
- Zoro # G8602772
- Country of Origin Canada
- Category Cut-Resistant Sleeves
Dimensions
Length | 18-1/2" |
Size | 2XL |
Sleeve Size | XL |
Description
Cut-Resistant Sleeves, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Sleeve Material Kevlar(R), Color Black, Size 2XL, Series Contender(TM) KBKB1T18T, Standards ANSI/ISEA 105-2016, Stitching Material Kevlar(R)/Flame Retardant Mod Acrylic, ANSI/ISEA Heat Level 2, ANSI/ISEA Cut Load 1529, ANSI/ISEA Abrasion Level Not Available, ANSI/ISEA Puncture Level 0, ANSI/ISEA Puncture Force 0, Anti-Static No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Silver, 2-17/32"H, PK12 (72/30 KA X 12)
- CONDOR Spill Kit, Bag, Chemical, Hazmat, 5 gal. (436M95)
- GUARDIAN EQUIPMENT Concrete Anchor Strap, 4 ft. (10715)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 110)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, S (KBKB1T18TS)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, XL (KBKB1T18TX)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, M (KBKB1T18TM)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, L (KBKB1T18T)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, Thumbhole, 22 in L, Gray, M (KTAG1T22TM)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, L (KP1T18)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 22.5 in Length, Black, S (KBKB1T22TS)
- Superior Glove Abrasion & Cut Resistant Clothing