Shop All Cut-Resistant Sleeves
Superior Glove
Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 22.5 in Length, Black, L
Mfr # KBKB1T22
Zoro # G8602727
original price:
$37.76
6% off
new price: $35.39
/pr
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Length 22-1/2"
- ANSI/ISEA Cut Level A4
- Color Black
- Sleeve Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # KBKB1T22
- Zoro # G8602727
- Country of Origin Canada
- Category Cut-Resistant Sleeves
Dimensions
Size | L |
Length | 22-1/2" |
Sleeve Size | L |
Description
Cut-Resistant Sleeves, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 22 in, Sleeve Material Kevlar(R), Color Black, Size L, Series Contender(TM) KBKB1T22, Standards ANSI/ISEA 105-2016, ANSI/ISEA Heat Level 2, ANSI/ISEA Cut Load 1529, ANSI/ISEA Abrasion Level Not Available, ANSI/ISEA Puncture Level 0, Anti-Static No, Latex-Free Yes, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Clear Anti-Fog (4VCE9)
- TCP Red LED, Exit Retro 2 Lamp, 4 Base Adap (20715)
- JOMAC Heat Resist Gloves, White, Terry Cloth, PR (422-11-LS)
- MUTUAL INDUSTRIES 3" X 1000' Peligro Danger (Red) Tape 10C (17779-50-3000)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, S (KBKB1T18TS)
- SUPERIOR GLOVE Sleeve, Cut and Fire Resistant, M, PR (KGC1T18/M)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, Thumbhole, 22 in L, Gray, M (KTAG1T22TM)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, L (KP1T18TH)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 12 in Length, Thumbhole, Gray/White, S (KTAFGT12SFTS)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, XL (KP1T18TH/X)
- MCR SAFETY Dyneema Sleeve, 18L, 1 Each (9318D10)
- Superior Glove Abrasion & Cut Resistant Clothing