Shop All Cut-Resistant Sleeves
Superior Glove
Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 18 in Length, Black, L
Mfr # KBKB1T18
Zoro # G7292837
$31.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18"
- ANSI/ISEA Cut Level A4
- Color Black
- Sleeve Material Kevlar(R)
- ANSI/ISEA Abrasion Level Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # KBKB1T18
- Zoro # G7292837
- Country of Origin Canada
- Category Cut-Resistant Sleeves
Dimensions
Size | L |
Length | 18" |
Sleeve Size | L |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | A4 |
Color | Black |
Sleeve Material | Kevlar(R) |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ANSI/ISEA 105-2016 |
Cuff Style | Shirred Slip-On |
Sleeve Style | Sleeve |
Silicone-Free | No |
Anti-Static | No |
Brand and Series | Superior Gloves Contender(TM) KBKB1T18 |
Latex-Free | Yes |
Series | Contender(TM) KBKB1T18 |
Sleeve Performance | General Purpose |
Sleeve Type | Knit Cuff |
Sleeve Construction | Seamless Knit |
ANSI/ISEA Heat Level | 2 |
ANSI/ISEA Cut Load | 1529 |
Description
Cut-Resistant Sleeves, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Sleeve Material Kevlar(R), Color Black, Size L, Series Contender(TM) KBKB1T18, Standards ANSI/ISEA 105-2016, ANSI/ISEA Heat Level 2, ANSI/ISEA Cut Load 1529, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free Yes, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMP-DEX MAPA Nitrile Palm Coated Thermal Gloves, High Temperature, Lightweight, Yellow, Size 9, 1 Pair (710)
- ZORO SELECT Letter Set, 1/8 In. H, Steel (1EC12)
- MSA SAFETY Multi-Gas Detector, 20 hr Battery Life, Gray (10165446)
- RADIANS Cold Protection Gloves, 100g Micro Fleece Lining, L (DPG750L)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 18 in Length, Black, S (KBKB1T18/S)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A2, 22 in Sleeve Length, Thumbhole, Hi-Vis Orange, S (KOP1T22THS)
- SUPERIOR GLOVE Sleeve, Cut and Fire Resistant, M, PR (KGC1T18/M)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, Thumbhole, 22 in L, Gray, M (KTAG1T22TM)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A2, 22 in Sleeve Length, Thumbhole, Hi-Vis Orange, XL (KOP1T22THXL)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, S (KP1T18/S)
- WELLS LAMONT Cut Resistant Sleeve, Kevlar(R), 10in.L (SK-10-KCL)
- Superior Glove Abrasion & Cut Resistant Clothing