Shop All Cut-Resistant Sleeves
Superior Glove
Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, L
Mfr # KTAFGT18SFT
Zoro # G8351875
product price: $24.55
/pr
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Color Gray
- Sleeve Material HPPE
- ANSI/ISEA Abrasion Level Not Available
- Standards ANSI/ISEA 105-2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # KTAFGT18SFT
- Zoro # G8351875
- UPC # 779406168804
- Country of Origin Canada
- Category Cut-Resistant Sleeves
Dimensions
Size | L |
Length | 18 in |
Sleeve Size | L |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A5 |
Color | Gray |
Sleeve Material | HPPE |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ANSI/ISEA 105-2016 |
Brand and Series | Superior Glove(R) KTAFGT |
Silicone-Free | Yes |
ANSI/ISEA Cut Level - 2011 | A5 |
Anti-Static | No |
Sleeve Style | Sleeve with Thumbhole |
ANSI/ISEA Cut Load | 2346 |
Series | KTAFGT |
Sleeve Construction | Seamless Knit |
Latex-Free | Yes |
Cuff Style | Shirred Slip-On |
Thickness | 25 ga |
Sleeve Performance | Comfort Fit |
Sleeve Type | Knit Cuff |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A5, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 25 ga, Sleeve Material HPPE, Color Gray, Size L, Series KTAFGT, Standards ANSI/ISEA 105-2016, ANSI/ISEA Cut Load 2346, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free Yes, FDA Compliant No, Silicone-Free Yes, Cuff Style Shirred Slip-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Control Panel Board, Max Number Zones 255 (GEM-X255EXPCBD)
- JUSTRITE Bench Can, 2 Qt., Steel, Yellow (10291)
- SAFETYPOSTER.COM Safety Poster, We Have The Freedom, ENG (P4050)
- HONEYWELL MILLER Rebar Hook Anchor, Temporary, 5000 lb. (480-Z7/19INGN)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Gray/White, XS (KTAFGT18SFXS)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Gray/White, M (KTAFGT18SFM)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, XS (KTAFGT18SFTXS)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A2, 18 in Sleeve Length, Hi-Vis Orange, S (KOP1T18/S)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A2, 22 in Sleeve Length, Thumbhole, Hi-Vis Orange, XL (KOP1T22THXL)
- SUPERIOR GLOVE Sleeve, 1 PR (KTAH1T22TH-XL)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-24H)
- Superior Glove Cut-Resistant Sleeves