Shop All Cut-Resistant Sleeves
Superior Glove
Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Gray/White, XL
Mfr # KTAFGT18SFXL
Zoro # G8352234
original price:
$24.75
22% off
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Color Gray
- Sleeve Material HPPE
- ANSI/ISEA Abrasion Level Not Available
- Standards ANSI/ISEA 105-2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # KTAFGT18SFXL
- Zoro # G8352234
- UPC # 779406196296
- Country of Origin Canada
- Category Cut-Resistant Sleeves
Dimensions
Size | XL |
Length | 18 in |
Sleeve Size | XL |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A5 |
Color | Gray |
Sleeve Material | HPPE |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ANSI/ISEA 105-2016 |
ANSI/ISEA Cut Level - 2011 | A5 |
Silicone-Free | Yes |
Sleeve Style | Sleeve |
Sleeve Performance | Comfort Fit |
Series | KTAFGT |
Brand and Series | Superior Glove(R) KTAFGT |
ANSI/ISEA Cut Load | 2346 |
Thickness | 25 ga |
Sleeve Construction | Seamless Knit |
Cuff Style | Shirred Slip-On |
Latex-Free | Yes |
Anti-Static | No |
Sleeve Type | Knit Cuff |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A5, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 25 ga, Sleeve Material HPPE, Color Gray, Size XL, Series KTAFGT, Standards ANSI/ISEA 105-2016, ANSI/ISEA Cut Load 2346, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free Yes, FDA Compliant No, Silicone-Free Yes, Cuff Style Shirred Slip-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, M, (RWG10M)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, LG (63257)
- ZORO SELECT Lockout Padlock, KA, White, 2"H, PK6 (48JR59)
- COMPASS Ext Sgn, Alum, Blk, 11 39/64in, 2.7W (CCEDGE)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Gray/White, S (KTAFGT18SFS)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Gray/White, M (KTAFGT18SFM)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 12 in Length, Thumbhole, Gray/White, S (KTAFGT12SFTS)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 22 in Length, Gray, L (KTAG1T22)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, XS (KP1T18/XS)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, Thumbhole, 18 in L, Gray, S (KTAG1T18TS)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 22.5 in Length, Black, L (KBKB1T22)
- Superior Glove Cut-Resistant Sleeves