Shop All Cut-Resistant Sleeves
Superior Glove
Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Gray/White, M
Mfr # KTAFGT18SFM
Zoro # G8352968
original price:
$23.57
5% off
new price: $22.19
/pr
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Color Gray
- Sleeve Material HPPE
- ANSI/ISEA Abrasion Level Not Available
- Standards ANSI/ISEA 105-2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # KTAFGT18SFM
- Zoro # G8352968
- UPC # 779406196272
- Country of Origin Canada
- Category Cut-Resistant Sleeves
Dimensions
Size | M |
Length | 18 in |
Sleeve Size | M |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A5 |
Color | Gray |
Sleeve Material | HPPE |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ANSI/ISEA 105-2016 |
Sleeve Performance | Comfort Fit |
ANSI/ISEA Cut Level - 2011 | A5 |
ANSI/ISEA Cut Load | 2346 |
Latex-Free | Yes |
Sleeve Construction | Seamless Knit |
Brand and Series | Superior Glove(R) KTAFGT |
Cuff Style | Shirred Slip-On |
Series | KTAFGT |
Silicone-Free | Yes |
Sleeve Style | Sleeve |
Anti-Static | No |
Thickness | 25 ga |
Sleeve Features | Cotton Liner, Leather Wear Pad |
Sleeve Liner Material | Cotton |
Sleeve Type | Knit Cuff |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A5, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 25 ga, Sleeve Liner Material Cotton, Sleeve Material HPPE, Color Gray, Size M, Series KTAFGT, Sleeve Features Cotton Liner, Leather Wear Pad, Standards ANSI/ISEA 105-2016, ANSI/ISEA Cut Load 2346, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free Yes, FDA Compliant No, Silicone-Free Yes, Cuff Style Shirred Slip-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES Sidekick Hip Holster, Left, Size 15 (81152)
- KONG USA Snap Hook, Stainless Steel, 2.4" (555060000KK)
- CONDOR Steam Resist. Gloves, Wht/Rust, Univ., PR (1AHE9)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (713SNF)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, XL (KTAFGT18SFT)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, L (KTAFGT18SFT)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, XS (KTAFGT18SFTXS)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, 2XL (KBKB1T18TXX)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, S (KTAFGT18SFTS)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, XL (KBKB1T18TX)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, M (KP1T18TH/M)
- Superior Glove Workwear and Protective Clothing