Shop All Cut-Resistant Sleeves
Superior Glove
Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 12 in Length, Thumbhole, Gray/White, S
Mfr # KTAFGT12SFTS
Zoro # G8352794
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Color Gray
- Sleeve Material HPPE
- ANSI/ISEA Abrasion Level Not Available
- Standards ANSI/ISEA 105-2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # KTAFGT12SFTS
- Zoro # G8352794
- UPC # 779406168835
- Country of Origin Canada
- Category Cut-Resistant Sleeves
Dimensions
Size | S |
Length | 12 in |
Sleeve Size | S |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A5 |
Color | Gray |
Sleeve Material | HPPE |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ANSI/ISEA 105-2016 |
ANSI/ISEA Cut Level - 2011 | A5 |
Brand and Series | Superior Glove(R) KTAFGT |
Thickness | 25 ga |
Cuff Style | Shirred Slip-On |
Anti-Static | No |
Latex-Free | Yes |
ANSI/ISEA Cut Load | 2346 |
Silicone-Free | Yes |
Sleeve Style | Sleeve with Thumbhole |
Sleeve Performance | Comfort Fit |
Series | KTAFGT |
Sleeve Construction | Seamless Knit |
Sleeve Type | Knit Cuff |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A5, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 12 in, Thickness 25 ga, Sleeve Material HPPE, Color Gray, Size S, Series KTAFGT, Standards ANSI/ISEA 105-2016, ANSI/ISEA Cut Load 2346, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free Yes, FDA Compliant No, Silicone-Free Yes, Cuff Style Shirred Slip-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Half Frame Safety Glasses, Brow Guard & Side Shields, Anti-Fog, Clear Lens (708395CL)
- CONDOR Safety Glasses, Addison Series, Anti-Scratch, Frameless, Clear Arm, Clear Lens (4VCK9)
- BULLARD Chin Protector, For Use With Sentinel Clear (CP2)
- FIRST AID ONLY Eye Cup, Plastic, White (M795)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Gray/White, S (KTAFGT18SFS)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, XL (KTAFGT18SFT)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, L (KTAFGT18SFT)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 22 in Length, Gray, M (KTAG1T22/M)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A2, 22 in Sleeve Length, Thumbhole, Hi-Vis Orange, S (KOP1T22THS)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, 2XL (KBKB1T18TXX)
- MCR SAFETY Cut Resistant Sleeve, 18 in. L, HPPE (9218M13)
- Superior Glove Abrasion & Cut Resistant Clothing