Shop All Cut-Resistant Sleeves
Superior Glove
Cut-Resistant Sleeve, Cut Level A4, Thumbhole, Sleeve Length 10 3/8 in, Yellow, XS, Pack of 12
Mfr # KFG1T22THXS
Zoro # G910105489
product price: $20.99
/pr
Sold in multiples of 12 for $251.88
$251.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Color Yellow
- Sleeve Material ParaActiv
- Standards ANSI
- Sleeve Style Sleeve with Thumbhole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # KFG1T22THXS
- Zoro # G910105489
- UPC # 779406169054
- Country of Origin Canada
- Category Cut-Resistant Sleeves
Dimensions
Size | XS |
Sleeve Length | 10 3/8 in |
Details
Item | Cut Resistant Sleeve |
ANSI/ISEA Cut Level | A4 |
Color | Yellow |
Sleeve Material | ParaActiv |
Standards | ANSI |
Sleeve Style | Sleeve with Thumbhole |
Sleeve Features | Thumb Hole |
Series | KFG1T22TH |
Description
Cut Resistant Sleeve, Sleeve Type Not Applicable, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Not Applicable, Sleeve Style Sleeve with Thumbhole, Sleeve Length 10 3/8 in, Thickness Not Applicable, Sleeve Liner Material Not Applicable, Sleeve Material ParaActiv, Color Yellow, Size XS, Series KFG1T22TH, Sleeve Features Thumb Hole, Standards ANSI, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Now Hiring Team Leaders Yard Sign & Stake outdoor plastic coroplast window, C-2436 TEAM LEADERS (C-2436 TEAM LEADERS)
- ANDERSEN WaterHog Eco Premier Mat Fashion Border 3/8in Thick 4' x 6' Black (22977046070)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, M (70529_310-M)
- AVENGER SAFETY FOOTWEAR Size 7 FOREMAN SLIP-0N CT, WOMENS PR (A7165-7M)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A2, 22 in Sleeve Length, Thumbhole, Hi-Vis Orange, S (KOP1T22THS)
- SUPERIOR GLOVE Cut Resistance Sleeve, Black, 18" L, PR (PKPW18TH)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Gray/White, M (KTAFGT18SFM)
- SUPERIOR GLOVE Sleeve, Cut and Fire Resistant, XL, PR (KGC1T18/XL)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, L (KBKB1T18T)
- SUPERIOR GLOVE Sleeve, Cut and Fire Resistant, M, PR (KGC1T18/M)
- CONDOR Cut-Resistant Sleeve with Thumbhole, Cut Level A2, Knit Cuff, 14 in L, Yellow, Large (3CZK7)
- Superior Glove Workwear and Protective Clothing