Shop All Cut-Resistant Sleeves
Superior Glove
Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, M
Mfr # KP1T18TH/M
Zoro # G0371285
product price: $11.39
/pr
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Color Black
- Sleeve Material HPPE
- ANSI/ISEA Abrasion Level 2
- Standards ANSI/ISEA 105-2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # KP1T18TH/M
- Zoro # G0371285
- Country of Origin Honduras
- Category Cut-Resistant Sleeves
Dimensions
Size | M |
Sleeve Size | M |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | A2 |
Color | Black |
Sleeve Material | HPPE |
ANSI/ISEA Abrasion Level | 2 |
Standards | ANSI/ISEA 105-2016 |
Sleeve Style | Sleeve with Thumbhole |
Cuff Style | Shirred Slip-On |
Silicone-Free | No |
Sleeve Performance | General Purpose |
Brand and Series | Superior Gloves CutBan(TM) KP1T18TH |
ANSI/ISEA Abrasion Cycles | 625 |
Series | CutBan(TM) KP1T18TH |
Anti-Static | No |
Latex-Free | Yes |
Sleeve Type | Knit Cuff |
ANSI/ISEA Cut Load | 580 |
Sleeve Construction | Seamless Knit |
Description
Cut-Resistant Sleeves, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Sleeve Material HPPE, Color Black, Size M, Series CutBan(TM) KP1T18TH, Standards ANSI/ISEA 105-2016, ANSI/ISEA Cut Load 580, ANSI/ISEA Abrasion Cycles 625, ANSI/ISEA Abrasion Level 2, Anti-Static No, Latex-Free Yes, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1113199)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-9)
- RADIANS Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, XL, (RWG10XL)
- DUNLOP Men's Steel Hip Wader Black (8605600)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, L (KP1T18TH)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, S (KP1T18TH/S)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, XL (KP1T18TH/X)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 22 in Length, Gray, L (KTAG1T22)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, XL (KTAG1T18/X)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 18 in Length, Black, S (KBKB1T18/S)
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Sleeve with Thumbhole, 14 in L, Yellow, Large (2AF37)
- Superior Glove Abrasion & Cut Resistant Clothing