Shop All Cut-Resistant Sleeves
Superior Glove
Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, XS
Mfr # KP1T18/XS
Zoro # G7289425
original price:
$13.55
33% off
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Color Black
- Sleeve Material HPPE
- ANSI/ISEA Abrasion Level 2
- Standards ANSI/ISEA 105-2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # KP1T18/XS
- Zoro # G7289425
- Country of Origin Honduras
- Category Cut-Resistant Sleeves
Dimensions
Size | XS |
Sleeve Size | XS |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | A2 |
Color | Black |
Sleeve Material | HPPE |
ANSI/ISEA Abrasion Level | 2 |
Standards | ANSI/ISEA 105-2016 |
Sleeve Style | Sleeve |
Cuff Style | Shirred Slip-On |
Series | CutBan(TM) KP1T18 |
Anti-Static | No |
ANSI/ISEA Abrasion Cycles | 625 |
Latex-Free | Yes |
Brand and Series | Superior Gloves CutBan(TM) KP1T18 |
Sleeve Performance | General Purpose |
Silicone-Free | No |
Sleeve Type | Knit Cuff |
Sleeve Construction | Seamless Knit |
ANSI/ISEA Cut Load | 580 |
Description
Cut-Resistant Sleeves, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Sleeve Material HPPE, Color Black, Size XS, Series CutBan(TM) KP1T18, Standards ANSI/ISEA 105-2016, ANSI/ISEA Cut Load 580, ANSI/ISEA Abrasion Cycles 625, ANSI/ISEA Abrasion Level 2, Anti-Static No, Latex-Free Yes, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size XL (64-1-40P-XL)
- SURE-LITES Sl Plastic Combo, 25 Feet Coverage (LPXC25)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNW100P)
- BRADY Label, 2 in W, Outdoor, Yellow (M7C-2000-595-YL)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, M (KP1T18/M)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, L (KP1T18)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamles Knit, Black, XL (KP1T18/XL)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, XL (KTAG1T18/X)
- SUPERIOR GLOVE Sleeve, Cut and Fire Resistant, M, PR (KGC1T18/M)
- SUPERIOR GLOVE Sleeve, 1 PR (KTAH1T22TH-XL)
- HEXARMOR Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, S (AG8TW-S (7))
- Superior Glove Abrasion & Cut Resistant Clothing