Shop All Cut-Resistant Sleeves
Superior Glove
Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, S
Mfr # KP1T18/S
Zoro # G7289443
original price:
$13.25
38% off
new price: $8.15
/pr
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Standards ANSI/ISEA 105-2016
- ANSI/ISEA Cut Level A2
- ANSI/ISEA Abrasion Level 2
- Sleeve Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # KP1T18/S
- Zoro # G7289443
- Country of Origin Honduras
- Category Cut-Resistant Sleeves
Dimensions
Size | S |
Sleeve Size | S |
Details
Item | Cut-Resistant Sleeves |
Color | Black |
Standards | ANSI/ISEA 105-2016 |
ANSI/ISEA Cut Level | A2 |
ANSI/ISEA Abrasion Level | 2 |
Cuff Style | Shirred Slip-On |
Sleeve Style | Sleeve |
Anti-Static | No |
Brand and Series | Superior Gloves CutBan(TM) KP1T18 |
Sleeve Material | HPPE |
Silicone-Free | No |
Latex-Free | Yes |
Series | CutBan(TM) KP1T18 |
ANSI/ISEA Abrasion Cycles | 625 |
Sleeve Performance | General Purpose |
Sleeve Type | Knit Cuff |
Sleeve Construction | Seamless Knit |
ANSI/ISEA Cut Load | 580 |
Description
Cut-Resistant Sleeves, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Sleeve Material HPPE, Color Black, Size S, Series CutBan(TM) KP1T18, Standards ANSI/ISEA 105-2016, ANSI/ISEA Cut Load 580, ANSI/ISEA Abrasion Cycles 625, ANSI/ISEA Abrasion Level 2, Anti-Static No, Latex-Free Yes, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Caution, 7" Height, Aluminum, 10" x 7", Landscape, Slow Down Pedestrian Traffic (OS-CS-A-710-L-19232)
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, L, 9" L, PR (MSD-72-010)
- JACKSON SAFETY 4Pt Ratch Suspens Replace Charger Hard Hat (20422)
- HEXARMOR Knit Gloves, General Purpose, L, PR (3023-L (9))
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, L (KP1T18)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, XS (KP1T18/XS)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, M (KP1T18/M)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Gray/White, M (KTAFGT18SFM)
- SUPERIOR GLOVE Sleeve, Cut and Fire Resistant, XL, PR (KGC1T18/XL)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 22.5 in Length, Black, XS (KBKB1T22TXS)
- BDG HiViz Green Cut Resistant Sleeve, Size 12" (99-1-310-12)
- Superior Glove Workwear and Protective Clothing