Shop All Cut-Resistant Sleeves
Superior Glove
Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, M
Mfr # KP1T18/M
Zoro # G7289565
original price:
$13.39
30% off
new price: $9.35
/pr
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Color Black
- Sleeve Material HPPE
- ANSI/ISEA Abrasion Level 2
- Standards ANSI/ISEA 105-2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # KP1T18/M
- Zoro # G7289565
- Country of Origin Honduras
- Category Cut-Resistant Sleeves
Dimensions
Size | M |
Sleeve Size | M |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | A2 |
Color | Black |
Sleeve Material | HPPE |
ANSI/ISEA Abrasion Level | 2 |
Standards | ANSI/ISEA 105-2016 |
Cuff Style | Shirred Slip-On |
Sleeve Style | Sleeve |
Brand and Series | Superior Gloves CutBan(TM) KP1T18 |
Sleeve Performance | General Purpose |
Anti-Static | No |
ANSI/ISEA Abrasion Cycles | 625 |
Silicone-Free | No |
Series | CutBan(TM) KP1T18 |
Latex-Free | Yes |
ANSI/ISEA Cut Load | 580 |
Sleeve Type | Knit Cuff |
Sleeve Construction | Seamless Knit |
Description
Cut-Resistant Sleeves, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Sleeve Material HPPE, Color Black, Size M, Series CutBan(TM) KP1T18, Standards ANSI/ISEA 105-2016, ANSI/ISEA Cut Load 580, ANSI/ISEA Abrasion Cycles 625, ANSI/ISEA Abrasion Level 2, Anti-Static No, Latex-Free Yes, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Flagging Tape, Fluorescent Yellow, 1316 In Width, 150 Ft Length, 4 Mil Thickness, Pvc, 17005 (17005)
- MIGHTY LINE Corner, Mini, Yellow, 2" L x 3/4" W, PK108 (MCORNERY)
- PORTWEST Premium Surveyors Vest, L (US375)
- PANDUIT Write-On Slf-Laminating Wire Mrkr Cards, Vinyl, 1.00", PSCC-5Y, PK 25 (PSCC-5Y)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, XS (KP1T18/XS)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, L (KP1T18)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamles Knit, Black, XL (KP1T18/XL)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, S (KP1T18/S)
- SUPERIOR GLOVE Sleeve, Cut and Fire Resistant, XL, PR (KGC1T18/XL)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 22.5 in Length, Black, L (KBKB1T22)
- MCR SAFETY Cut-Resistant Sleeve, A4, 13 ga, 14" L, PK10 (9214OVT)
- Superior Glove Abrasion & Cut Resistant Clothing