Shop All Cut-Resistant Sleeves
Superior Glove
Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, L
Mfr # KP1T18
Zoro # G7289486
original price:
$13.55
32% off
new price: $9.19
/pr
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- ANSI/ISEA Cut Level A2
- Sleeve Style Sleeve
- ANSI/ISEA Abrasion Level 2
- Sleeve Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # KP1T18
- Zoro # G7289486
- Country of Origin Honduras
- Category Cut-Resistant Sleeves
Dimensions
Size | L |
Sleeve Size | L |
Details
Item | Cut-Resistant Sleeves |
Color | Black |
ANSI/ISEA Cut Level | A2 |
Sleeve Style | Sleeve |
ANSI/ISEA Abrasion Level | 2 |
Standards | ANSI/ISEA 105-2016 |
Cuff Style | Shirred Slip-On |
Silicone-Free | No |
Sleeve Performance | General Purpose |
ANSI/ISEA Abrasion Cycles | 625 |
Brand and Series | Superior Gloves CutBan(TM) KP1T18 |
Sleeve Material | HPPE |
Anti-Static | No |
Latex-Free | Yes |
Series | CutBan(TM) KP1T18 |
Sleeve Construction | Seamless Knit |
ANSI/ISEA Cut Load | 580 |
Sleeve Type | Knit Cuff |
Description
Cut-Resistant Sleeves, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Sleeve Material HPPE, Color Black, Size L, Series CutBan(TM) KP1T18, Standards ANSI/ISEA 105-2016, ANSI/ISEA Cut Load 580, ANSI/ISEA Abrasion Cycles 625, ANSI/ISEA Abrasion Level 2, Anti-Static No, Latex-Free Yes, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 36" Rope Protector (018-9001)
- CROSSFIRE Safety Glasses, OTG Clear Polycarbonate Lens, Scratch-Resistant, (3111)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, White, 8 mil, PK12 (UPW-45)
- N-FERNO BY ERGODYNE 6468 3XL Black Duck Canvas Work Jacket (6468)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, XS (KP1T18/XS)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamles Knit, Black, XL (KP1T18/XL)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, S (KP1T18/S)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 22.5 in Length, Black, XS (KBKB1T22TXS)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, Thumbhole, 22 in L, Gray, M (KTAG1T22TM)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A2, 18 in Sleeve Length, Hi-Vis Orange, S (KOP1T18/S)
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, M (2041-M (8))
- Superior Glove Workwear and Protective Clothing