Shop All Cut-Resistant Sleeves
Superior Glove
Cut-Resistant Sleeve, Cut Level A2, 22 in Sleeve Length, Thumbhole, Hi-Vis Orange, S
Mfr # KOP1T22THS
Zoro # G8352207
product price: $12.89
/pr
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Color Hi-Visibility Orange
- Sleeve Material SuperFabric(R)
- ANSI/ISEA Abrasion Level Not Available
- Standards ANSI/ISEA 105-2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # KOP1T22THS
- Zoro # G8352207
- UPC # 779406166916
- Country of Origin Canada
- Category Cut-Resistant Sleeves
Dimensions
Size | S |
Length | 22 in |
Sleeve Size | S |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A2 |
Color | Hi-Visibility Orange |
Sleeve Material | SuperFabric(R) |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ANSI/ISEA 105-2016 |
Brand and Series | Superior Glove(R) KOP1T |
ANSI/ISEA Cut Load | Greater Than 500 g |
Anti-Static | No |
ANSI/ISEA Cut Level - 2011 | A2 |
Sleeve Construction | Seamless Knit |
Latex-Free | Yes |
Cuff Style | Shirred Slip-On |
Silicone-Free | No |
Sleeve Style | Sleeve with Thumbhole |
Series | KOP1T |
Thickness | 25 ga |
Sleeve Performance | Comfort Fit |
Sleeve Features | Thumb Hole |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 22 in, Thickness 25 ga, Sleeve Material SuperFabric(R), Color Hi-Visibility Orange, Size S, Series KOP1T, Sleeve Features Thumb Hole, Standards ANSI/ISEA 105-2016, ANSI/ISEA Cut Load Greater Than 500 g, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free Yes, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Day Change IV Tubing-Change Sun thru Sat+Large Disp 7/8"x3" Asst w/Blk (NTUBE-SET)
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, Blue, One Size (WHE00036-207)
- SNAKE CHAPZ Stocky Snake Chapz (R-39 73)
- HONEYWELL NORTH N95 Disposable Respirator, M/L, White, PK20 (14110391)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A2, 22 in Sleeve Length, Thumbhole, Hi-Vis Orange, XS (KOP1T22THXS)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A2, 18 in Sleeve Length, Hi-Vis Orange, S (KOP1T18/S)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A2, 22 in Sleeve Length, Hi-Vis Orange, M (KOP1T18/M)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 18 in Length, Black, L (KBKB1T18)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, L (KBKB1T18T)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, Thumbhole, 18 in L, Gray, M (KTAG1T18TM)
- CORDOVA Kevlar(R) Sleeve, 14" L, Single Ply (3014E)
- Superior Glove Cut-Resistant Sleeves