Shop All Cut-Resistant Sleeves
Superior Glove
Cut Resistant Sleeve, Cut 2, Black, 22", PR
Mfr # KP1T22/XL
Zoro # G7300205
original price:
$10.75
5% off
new price: $10.19
/pr
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- ANSI/ISEA Cut Level 2
- Color Black
- ANSI/ISEA Abrasion Level Not Available
- Standards ASTM ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # KP1T22/XL
- Zoro # G7300205
- Country of Origin Honduras
- Category Cut-Resistant Sleeves
Dimensions
Size | XL |
Sleeve Size | XL |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | 2 |
Color | Black |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ASTM ANSI |
Application | Metal Handling, Automotive, Metal Fabrication |
Cuff Style | Elastic |
Suggested Use Environment | Not Specified |
Sleeve Style | Sleeve |
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level 2, Sleeve Style Sleeve, Color Black, Standards ASTM ANSI, ANSI/ISEA Abrasion Level Not Available, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO GLOVE FM NTRL GRY L 3PR (1888-3PK-L)
- PORTWEST Hi-Vis Work Shirt S/S, XL (E067)
- ROCKY Long Range Composite Toe Waterproof Western Boot, 12W (RKW0303)
- ERB SAFETY Leg Gaiters, Contrasting Trim, Hi-Viz, Lime (61586)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 22 in Length, Gray, L (KTAG1T22)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A2, 22 in Sleeve Length, Thumbhole, Hi-Vis Orange, XL (KOP1T22THXL)
- SUPERIOR GLOVE Sleeve, 1 PR (KTAH1T22TH-XL)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Gray/White, XL (KTAFGT18SFXL)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, L (KP1T18)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, M (KTAG1T18/M)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 10 in Length (9371)
- Superior Glove Abrasion & Cut Resistant Clothing