Shop All Cut-Resistant Sleeves
Superior Glove
Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, Thumbhole, 18 in L, Gray, S
Mfr # KTAG1T18TS
Zoro # G8352952
original price:
$23.58
37% off
new price: $14.69
/pr
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Color Gray
- Sleeve Material HPPE
- ANSI/ISEA Abrasion Level Not Available
- Standards ANSI/ISEA 105-2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # KTAG1T18TS
- Zoro # G8352952
- UPC # 779406167203
- Country of Origin Canada
- Category Cut-Resistant Sleeves
Dimensions
Size | S |
Length | 18 in |
Sleeve Size | S |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A2 |
Color | Gray |
Sleeve Material | HPPE |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ANSI/ISEA 105-2016 |
Cuff Style | Shirred Slip-On |
Sleeve Performance | Comfort Fit |
Silicone-Free | No |
Latex-Free | Yes |
Series | KTAG |
ANSI/ISEA Cut Load | 509 |
Thickness | 25 ga |
Anti-Static | No |
Sleeve Construction | Seamless Knit |
ANSI/ISEA Cut Level - 2011 | A2 |
Brand and Series | Superior Glove(R) KTAG |
Sleeve Style | Sleeve with Thumbhole |
ANSI/ISEA Heat Level | 1 |
Sleeve Type | Knit Cuff |
EN 388 Rating | 124X |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 25 ga, Sleeve Material HPPE, Color Gray, Size S, Series KTAG, Standards ANSI/ISEA 105-2016, ANSI/ISEA Heat Level 1, EN 388 Rating 124X, ANSI/ISEA Cut Load 509, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free Yes, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, Prem Goat Grain Driver w/Straight Thumb, XL, 12PK (3601XL)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-05)
- CONDOR Disposable Shirt , L , White , Snap Front (30C556)
- ARBO SPACE 1/2in LPX 1.5 Omni Block Loopie Sling 4' (12LOBLP4)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, Thumbhole, 18 in L, Gray, M (KTAG1T18TM)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, Thumbhole, 22 in L, Gray, M (KTAG1T22TM)
- SUPERIOR GLOVE Sleeve, Cut and Fire Resistant, XL, PR (KGC1T18/XL)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, S (KP1T18TH/S)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 18 in Length, Black, S (KBKB1T18/S)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 22 in Length, Black, S (KBKB1T22TX)
- MCR SAFETY Cut-Resistant Sleeve, A4, 13 ga, 14" L, PK10 (9214OVT)
- Superior Glove Cut-Resistant Sleeves