Shop All Cut-Resistant Sleeves
Superior Glove
Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 22 in Length, Gray, XL
Mfr # KTAG1T22/X
Zoro # G3304211
original price:
$17.45
5% off
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 in
- ANSI/ISEA Cut Level A2
- Color Gray
- Sleeve Material TenActiv(TM)
- ANSI/ISEA Abrasion Level Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # KTAG1T22/X
- Zoro # G3304211
- Country of Origin Honduras
- Category Cut-Resistant Sleeves
Dimensions
Size | XL |
Length | 22 in |
Sleeve Size | S |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | A2 |
Color | Gray |
Sleeve Material | TenActiv(TM) |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ANSI/ISEA 105-2016 |
Sleeve Style | Sleeve |
Anti-Static | No |
Brand and Series | Superior Gloves TENACTIV(TM) KTAG1T22 |
Series | TENACTIV(TM) KTAG1T22 |
Cuff Style | Shirred Slip-On |
Latex-Free | Yes |
Silicone-Free | No |
Sleeve Performance | High Dexterity |
Sleeve Construction | Seamless Knit |
ANSI/ISEA Heat Level | 1 |
EN 388 Rating | 124X |
ANSI/ISEA Cut Load | 509 |
Sleeve Type | Knit Cuff |
Thickness | 25 ga |
Description
Cut-Resistant Sleeves, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 22 in, Sleeve Material TenActiv(TM), Color Gray, Size XL, Series TENACTIV(TM) KTAG1T22, Standards ANSI/ISEA 105-2016, ANSI/ISEA Heat Level 1, EN 388 Rating 124X, ANSI/ISEA Cut Load 509, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free Yes, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Fit Testing Solution, Saccharin, PK6 (2040-12K)
- GVS-RPB RPB Safety Nova 3 Head Liner Foam Padding (NV3-735)
- PIP Chin Strap, For Use With Hard Hats Black (280-HP1491CS)
- SAN JAMAR Rubber Glove - 17"Pair For - Part# Sjt1217 (SJT1217)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, Thumbhole, 18 in L, Gray, M (KTAG1T18TM)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, L (KBKB1T18T)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, L (KP1T18)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, M (KP1T18/M)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, L (KTAG1T18)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, XL (KBKB1T18TX)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, XL (KP1T18TH/X)
- Superior Glove Workwear and Protective Clothing