Shop All Cut-Resistant Sleeves
Superior Glove
Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 22 in Length, Gray, S
Mfr # KTAG1T18/S
Zoro # G7290134
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Color Gray
- Sleeve Material TenActiv(TM)
- ANSI/ISEA Abrasion Level Not Available
- Standards ANSI/ISEA 105-2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # KTAG1T18/S
- Zoro # G7290134
- Country of Origin Honduras
- Category Cut-Resistant Sleeves
Dimensions
Size | S |
Length | 22 in |
Sleeve Size | S |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | A2 |
Color | Gray |
Sleeve Material | TenActiv(TM) |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ANSI/ISEA 105-2016 |
Series | TENACTIV(TM) KTAG1T18 |
Latex-Free | Yes |
Cuff Style | Shirred Slip-On |
Anti-Static | No |
Silicone-Free | No |
Brand and Series | Superior Gloves TENACTIV(TM) KTAG1T18 |
Sleeve Style | Sleeve |
Sleeve Performance | High Dexterity |
ANSI/ISEA Cut Load | 509 |
Sleeve Type | Knit Cuff |
ANSI/ISEA Heat Level | 1 |
EN 388 Rating | 124X |
Sleeve Construction | Seamless Knit |
Thickness | 25 ga |
Description
Cut-Resistant Sleeves, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Sleeve Material TenActiv(TM), Color Gray, Size S, Series TENACTIV(TM) KTAG1T18, Standards ANSI/ISEA 105-2016, ANSI/ISEA Heat Level 1, EN 388 Rating 124X, ANSI/ISEA Cut Load 509, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free Yes, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 8 Yellow 10PK (5150P-8)
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Scratch (SDK111AR-G2)
- MALT ProMax Coverall, XXL, 25 PK, White, Polyolefin, Zipper (IMPM10172X)
- STI Fire Barrier Pathway Kit, 1-1/2 In., Sq. (EZD22)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, M (KTAG1T18/M)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, XS (KTAG1T18/XS)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, XL (KTAG1T18/X)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, L (KTAG1T18)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 18 in Length, Black, L (KBKB1T18)
- SUPERIOR GLOVE Sleeve, 1 PR (KTAH1T22TH-XL)
- MCR SAFETY Gloves, 18'' HyperMax, Thmb, Hook& Loop, 10PK (9218SVT)
- Superior Glove Workwear and Protective Clothing