Shop All Cut-Resistant Sleeves
Superior Glove
Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 22 in Length, Gray, M
Mfr # KTAG1T22/M
Zoro # G3304239
original price:
$20.00
9% off
new price: $18.15
/pr
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Length 22 in
- ANSI/ISEA Cut Level A2
- Color Gray
- Sleeve Material TenActiv(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # KTAG1T22/M
- Zoro # G3304239
- Country of Origin Honduras
- Category Cut-Resistant Sleeves
Dimensions
Size | M |
Length | 22 in |
Sleeve Size | L |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | A2 |
Color | Gray |
Sleeve Material | TenActiv(TM) |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ANSI/ISEA 105-2016 |
Sleeve Style | Sleeve |
Cuff Style | Shirred Slip-On |
Brand and Series | Superior Gloves TENACTIV(TM) KTAG1T22 |
Sleeve Performance | High Dexterity |
Latex-Free | Yes |
Anti-Static | No |
Silicone-Free | No |
Series | TENACTIV(TM) KTAG1T22 |
ANSI/ISEA Cut Load | 509 |
EN 388 Rating | 124X |
Sleeve Type | Knit Cuff |
ANSI/ISEA Heat Level | 1 |
Sleeve Construction | Seamless Knit |
Thickness | 25 ga |
Description
Cut-Resistant Sleeves, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 22 in, Sleeve Material TenActiv(TM), Color Gray, Size M, Series TENACTIV(TM) KTAG1T22, Standards ANSI/ISEA 105-2016, ANSI/ISEA Heat Level 1, EN 388 Rating 124X, ANSI/ISEA Cut Load 509, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free Yes, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Plexiglass, 22 in. (SSSLBFEC01G)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Ribbed Stretch Nylon (HUG2-06-XXL)
- IRON AGE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- NMC Danger Ear Protection Required In This Area Sign (DGA4R)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, L (KBKB1T18T)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A2, 18 in Sleeve Length, Hi-Vis Orange, S (KOP1T18/S)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, L (KTAFGT18SFT)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, L (KP1T18)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, XS (KP1T18/XS)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Gray/White, M (KTAFGT18SFM)
- WHIZARD Cut Resistant Sleeve with Clip, 22 In. L (333482)
- Superior Glove Workwear and Protective Clothing