Shop All Cut-Resistant Sleeves
Superior Glove
Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, XS
Mfr # KTAG1T18/XS
Zoro # G7290159
product price: $14.95
/pr
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Color Gray
- Sleeve Material TenActiv(TM)
- ANSI/ISEA Abrasion Level Not Available
- Standards ANSI/ISEA 105-2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # KTAG1T18/XS
- Zoro # G7290159
- Country of Origin Honduras
- Category Cut-Resistant Sleeves
Dimensions
Size | XS |
Length | 18 in |
Sleeve Size | XS |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | A2 |
Color | Gray |
Sleeve Material | TenActiv(TM) |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ANSI/ISEA 105-2016 |
Series | TENACTIV(TM) KTAG1T18 |
Silicone-Free | No |
Anti-Static | No |
Sleeve Style | Sleeve |
Cuff Style | Shirred Slip-On |
Brand and Series | Superior Gloves TENACTIV(TM) KTAG1T18 |
Sleeve Performance | High Dexterity |
Latex-Free | Yes |
EN 388 Rating | 124X |
ANSI/ISEA Cut Load | 509 |
ANSI/ISEA Heat Level | 1 |
Sleeve Construction | Seamless Knit |
Sleeve Type | Knit Cuff |
Thickness | 25 ga |
Description
Cut-Resistant Sleeves, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Sleeve Material TenActiv(TM), Color Gray, Size XS, Series TENACTIV(TM) KTAG1T18, Standards ANSI/ISEA 105-2016, ANSI/ISEA Heat Level 1, EN 388 Rating 124X, ANSI/ISEA Cut Load 509, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free Yes, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Push Button Lockout, 3/16In Shackle Dia. (PBL8)
- OCCUNOMIX Liner, Hard Hat, Occ Lf648, PK6 (LF648)
- NMC Circuit Breaker Lockout Double Pole (CB04)
- JJ KELLER Labor Law Poster Kit, CA, English, 34 In. W (40752)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, L (KTAG1T18)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 22 in Length, Gray, S (KTAG1T18/S)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, XL (KTAG1T18/X)
- SUPERIOR GLOVE Sleeve, Cut and Fire Resistant, XL, PR (KGC1T18/XL)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, XL (KBKB1T18TX)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 18 in Length, Black, L (KBKB1T18)
- PIP Kut-Gard Kevlar(R) Sleeves, Two Ply (10-KS14CL)
- Superior Glove Workwear and Protective Clothing