Shop All Cut-Resistant Sleeves
Superior Glove
Cut-Resistant Sleeve, ASTM 2, 22", M, PR
Mfr # KP1T22/M
Zoro # G3161054
product price: $8.69
/pr
Sold in multiples of 12 for $104.28
$104.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Color Black
- Sleeve Material HPPE
- ANSI/ISEA Abrasion Level 2
- Standards ASTM / ISEA 105-2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # KP1T22/M
- Zoro # G3161054
- Country of Origin Honduras
- Category Cut-Resistant Sleeves
Dimensions
Size | M |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A2 |
Color | Black |
Sleeve Material | HPPE |
ANSI/ISEA Abrasion Level | 2 |
Standards | ASTM / ISEA 105-2016 |
Series | CUTBAN(TM) |
Latex-Free | Yes |
Sleeve Performance | Comfort Fit |
ANSI/ISEA Abrasion Cycles | 625 |
Brand and Series | CUTBAN(TM) |
Silicone-Free | No |
Anti-Static | No |
Cuff Style | Shirred Slip-On |
Sleeve Features | Cotton Liner, Leather Wear Pad |
Material (Thck) and Features | HPPE with Cotton Liner, HPPE with Leather Wear Pad |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A2, Sleeve Length 22 in, Sleeve Material HPPE, Color Black, Size M, Series CUTBAN(TM), Sleeve Features Cotton Liner, Leather Wear Pad, Standards ASTM / ISEA 105-2016, ANSI/ISEA Abrasion Cycles 625, ANSI/ISEA Abrasion Level 2, Anti-Static No, Latex-Free Yes, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Size 10.5 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (G105)
- ACCUFORM L-Shape Projection Sign, 18"X4", Plastic, Thickness: 0.100", PSP437 (PSP437)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 090)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-M)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, Thumbhole, 18 in L, Gray, S (KTAG1T18TS)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Gray/White, XL (KTAFGT18SFXL)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A2, 22 in Sleeve Length, Thumbhole, Hi-Vis Orange, S (KOP1T22THS)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamles Knit, Black, XL (KP1T18/XL)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, M (KP1T18/M)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, 2XL (KBKB1T18TXX)
- MCR SAFETY Sleeve w/Thumb Slot, 18", 10 Gauge, Vend (VP9318D10T)
- Superior Glove Cut-Resistant Sleeves