Shop All Cut-Resistant Gloves
Superior Glove
Cut Resistant Impact Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR
Mfr # SKFGFNVB/S
Zoro # G7299128
product price: $16.25
/pr
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Size S
- Size S
- Color Black/Yellow
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # SKFGFNVB/S
- Zoro # G7299128
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Standards ASTM/ANSI, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX SparkPlugs Disposable Corded Ear Plugs, Metal Detectable, Bullet Shape, NRR 33 dB, M, 100 Pairs (6615)
- REEBOK Work Shoes, 10 Size, Navy, Steel, Mens, PR (RB4250)
- PIG Aerosol Can Recycler, Blue Plastic (DRM1266)
- ARIAT Stretch Basic Straight Leg, 36" x "34 (10041118)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 11, PR (S18TAFGPU11)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size M, PK12 (STPBW/M)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (S13TAFGPU9)
- SUPERIOR GLOVE Cut Resistant Gloves, 8, Nitrile, PR (S13CXPNT-8)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 7, PR (STACXPNRT-7)
- SUPERIOR GLOVE Cut-Resistant Gloves, Hi-Viz Orange, 10, PR (S18TAGOFN10)
- HONEYWELL Cut-Resistant Gloves, XS, 13 Gauge, A2, PR (22-7913B/6XS)
- Superior Glove Cut-Resistant Gloves