Shop All Cut-Resistant Gloves
Superior Glove
Cut-Resistant Gloves, Size 12, PR, Cut 5
Mfr # STAGPNVPI2
Zoro # G7975083
product price: $20.35
/pr
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
- Color Black/White
- Glove Coating Finish Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # STAGPNVPI2
- Zoro # G7975083
- UPC # 779406365371
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 12 |
Glove Length | 11 1/2 in |
Glove Length Style | Standard |
Size (Numeric) | 12 |
Size (Alpha) | 3XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Hooded Coverall, 6 PK, White, Tyvek(R) 400 (TY122SWH4X0006G1)
- CONDOR Elec. Glove Protector, 10, Beige/Orange, PR (4JD70)
- TUCKER Glove, Fryer , 20", Medium, Pr (92263)
- SIGNMISSION Designer Series-No Overnight Parking, Black & Gold Heavy-Gauge Aluminum, 24" x 18", BG-1824-9828 (A-DES-BG-1824-9828)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 7, PR (STAGCXPU-7)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR, ANSI/ISEA Cut Grams: 1529 (STAGBPU-10)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 5, 1 PR (STAGHVPN-5)
- SUPERIOR GLOVE Dyneema Polyurethane Ct11, PR (S13SXPUQ11)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 9, 1 PR (STAGHVPN-9)
- SUPERIOR GLOVE Cut Resistant Gloves, 7, Polyurethane, PR (S13CXPU-7)
- MCR SAFETY Gloves, XL, PK12 (92715NFXL)
- Superior Glove Cut-Resistant Gloves