Shop All Cut-Resistant Gloves
Superior Glove
Cut-Resistant Gloves, Glove Size XL, PR
Mfr # SWTACSL/XL
Zoro # G7976693
product price: $16.79
/pr
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL ( 10 )
- ANSI/ISEA Cut Level A6
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # SWTACSL/XL
- Zoro # G7976693
- UPC # 779406355433
- Country of Origin Honduras
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Glove Length | 10.5 in |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, 70mm, 12-48VDC (XVBC9B)
- 2W INTERNATIONAL Yellow Light Weight Rain Suit, Medium (7006-SD M)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, M (D6323LCG-M)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, X-Large, Lime (12145)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size L, PR, Color: Black (SWTACSL/L)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size S, PR (SWTACSL/S)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size M, PR (SWTACSL/M)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 5, PR (S13TAFGPU5)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (S13TAFGPU9)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 8, 1 PR (STAGHVPU-8)
- HONEYWELL Gloves, PR (44-4438BL/8M)
- Superior Glove Cut-Resistant Gloves