Shop All Cut-Resistant Gloves
Superior Glove
Cut-Resistant Gloves, Glove Size XL, PK12
Mfr # STPBW/XL
Zoro # G7976745
product price: $16.39
/pk 12, $1.37/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL ( 10 )
- ANSI/ISEA Cut Level A2
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # STPBW/XL
- Zoro # G7976745
- UPC # 779406385430
- Country of Origin Bangladesh
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Size | XL ( 10 ) |
Glove Length | 10.5 in |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Chelsea Boot, EE, 11, Brown, PR (15484-11EE)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size XL (DCHJ101D1-XL)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-06-0000)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Chrome/Black (GCHBLK500)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size M, PK12 (STPBW/M)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size L, PK12 (STPBW/L)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size S, PK12 (STPBW/S)
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 8, PR (S13TAGPU-8)
- SUPERIOR GLOVE Hi viz TPR, PR (STACXPNRVB-10)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size L, PR (SKGCXPS/L)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (48UR20)
- Superior Glove Gloves & Hand Protection