Shop All Cut-Resistant Gloves
Superior Glove
Cut-Resistant Gloves, Glove Size S
Mfr # STA5HV/S
Zoro # G7976002
Sold in multiples of 12 for $99.48
$99.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color High-Visibility Yellow
- Glove Coating Finish None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # STA5HV/S
- Zoro # G7976002
- UPC # 779406392346
- Country of Origin Canada
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Glove Length | 9 in |
Glove Length Style | Standard |
Size (Alpha) | S |
Size (Numeric) | 7 |
Description
Knit Glove, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID T-REX Flex Series Lightweight Palm Coated Impact Glove (TRX441L)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, 2XL, Gauntlet Cuff, PR (INDI-KC5-06-XXL)
- VIKING Viking Journeyman 420D Jacket Black (3307J-L)
- 3M GoggleGear 500 Series Scotchgard Anti-Fog Goggles, Clear 500 Series (MMMGG501SGAF)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size L, PR (SKGCXPS/L)
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 10, PR (SKFGFNLTC0)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU10)
- SUPERIOR GLOVE Extra protection in thumb crotch, PR (S13KBGLP/L)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 8, PR (S10LXPB-8)
- SUPERIOR GLOVE Blk Nyln/Stl Glv Pu Ctd 9, PR (S13KBPU-9)
- HEXARMOR Safety Glvs, A2,1063.8 G2323N, Size3XL, PR1 (2068X-XXXL (12))
- Superior Glove Cut-Resistant Gloves