Shop All Cut-Resistant Gloves
Superior Glove
Cut-Resistant Gloves, Glove Size S, PR
Mfr # SKGCXPS/S
Zoro # G7975826
original price:
$17.94
30% off
new price: $12.39
/pr
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Black/Yellow
- Glove Coating Finish None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # SKGCXPS/S
- Zoro # G7975826
- UPC # 779406363629
- Country of Origin Canada
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Glove Length | 9 in |
Glove Length Style | Standard |
Size (Numeric) | 7 |
Size (Alpha) | S |
Description
Knit Gloves, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 7 lb., Blue Cone Color (RS70032C-BLUE)
- 3M Half Facepiece Reusable Respirator 6100 (MMM7024)
- EMERGENCY ZONE Water Storage Set, 100 gal. (335-100)
- AMERICAN PERMALIGHT Photoluminescent Aluminum 'Right' L-Shaped Step Marker (83-60037)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size L, PR (SKGCXPS/L)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 2XL, PR (SKGCXPS/XL)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size XL, PR (SWTACSL/XL)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 8, PR (S13TAFGPU8)
- SUPERIOR GLOVE Cut Resistant Gloves, 11, Nitrile, PR (S13CXPNT11)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 11, 1 PR (PSTACXPNRT-11)
- ERB SAFETY A2H-241 Republic ANSI Cut Level A2 HPPE Gloves, PU Coated, MD, PR (22471)
- Superior Glove Gloves & Hand Protection