Shop All Cut-Resistant Gloves
Superior Glove
Cut-Resistant Gloves, Glove Size M, PK12
Mfr # STPBW/M
Zoro # G7975686
product price: $16.39
/pk 12, $1.37/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size M ( 8 )
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # STPBW/M
- Zoro # G7975686
- UPC # 779406385416
- Country of Origin Bangladesh
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Size | M ( 8 ) |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERSON Nebulizer Replacement, QLFT53 No Label, 3PK (065300)
- EAGLE MFG Eagle 1677B Spill Containment Black Utility Tray, 36L x 18W x 2H (1677BLK)
- CORTECH Transport Hood, White/Black, Universal (8320)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (W03120)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size XS, PK12 (STPBW/XS)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size S, PK12 (STPBW/S)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size XL, PK12 (STPBW/XL)
- SUPERIOR GLOVE CutResistntGlovs, Nitrile, CutLvl2, PR (S13KBFNT11)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU10)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 6, PR (STACXPNRT-6)
- HEXARMOR Knit Gloves, 1 PR (3080-XXL (11))
- Superior Glove Cut-Resistant Gloves