Shop All Cut-Resistant Gloves
Superior Glove
Cut-Resistant Gloves, Glove Size L
Mfr # STA5O/L
Zoro # G7975162
product price: $7.45
/ea
Sold in multiples of 12 for $89.40
$89.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- ANSI/ISEA Cut Level A7
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # STA5O/L
- Zoro # G7975162
- UPC # 779406392377
- Country of Origin Canada
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Size | L ( 9 ) |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Knit Glove, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Fire Barrier Sealant, 20 oz., Red (SSS120)
- OAKLEY SI Armed Forces Holbrook - C Matte Cool Grey w/ PRIZM Black (OO9102-H955)
- ANSELL Chemical Resistant Gloves, Size 10, PR (58-201)
- ALLEGRO INDUSTRIES Deluxe Neck Cooling Wrap (8405-01)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU-9)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 2XL, PR (SKGCXPS/XL)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 10, 1 PR (STAGHVPN10)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size L, PK12 (STPBW/L)
- SUPERIOR GLOVE Cut Resistant Gloves, 7, Polyurethane, PR (S13CXPU-7)
- SUPERIOR GLOVE Cut Resistant Gloves, 9, Polyurethane, PR (S13CXPU-9)
- RAILHEAD GEAR Cut Resistant Gloves, A3 Cut Level, Uncoated, 2XL, 1 PR (RH-GS-2X)
- Superior Glove Cut-Resistant Gloves