Shop All Cut-Resistant Gloves
Superior Glove
Cut-Resistant Gloves, Glove Size L, PR
Mfr # SKGCXPS/L
Zoro # G7978443
original price:
$18.28
32% off
new price: $12.39
/pr
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Black/Yellow
- Glove Coating Finish None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # SKGCXPS/L
- Zoro # G7978443
- UPC # 779406363605
- Country of Origin Canada
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 10 in |
Glove Length Style | Standard |
Size (Numeric) | 9 |
Size (Alpha) | L |
Description
Knit Gloves, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, EXCEL Flame Resistant(R) Flame Resistant, 100% Cotton, L (SEW2KH RG L)
- TOUGH DUCK Bib Overalls, Black, Size 38x32 In. (791016)
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - Red (H1-CH-04V)
- STI Smoke and Acoustical Pathway, Rectangle (NEZ33CK2)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size S, PR (SKGCXPS/S)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 2XL, PR (SKGCXPS/XL)
- SUPERIOR GLOVE Goatskin Glove Kvl, Cut 4, Anti-Impt, L, PR, A5 Cut Level, Kevlar, L, 1 PR (378GKGVBL)
- SUPERIOR GLOVE PR, Cut-Resistant Glove, A4, Black, 12 (STAGBPU-12)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 8, 1 PR (PSTAGBPU-8)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 8, PR (S18TAGGFN8)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size XL (10) (99-1-9790-10)
- Superior Glove Cut-Resistant Gloves