Shop All Cut-Resistant Gloves
Superior Glove
Cut-Resistant Gloves, Glove Size L, PK12
Mfr # STPBW/L
Zoro # G7975948
product price: $16.39
/pk 12, $1.37/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size L ( 9 )
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # STPBW/L
- Zoro # G7975948
- UPC # 779406385409
- Country of Origin Bangladesh
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Size | L ( 9 ) |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, M (70129_480-M)
- DEFENDER SAFETY OPTIFENSE VS1 CLEAR Safety Glasses, ANSI Z87, 30pc per Box Pink, 30PK (OF-VS1-09)
- SHOWA 9700PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (9700PFXL)
- AQUATRAK Critical Cover® AquaTrak® Shoe Cover, Fluid Resistant, 2XL, Black, PK150 (SH-C1184-B)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size S, PK12 (STPBW/S)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size XL, PK12 (STPBW/XL)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size M, PK12 (STPBW/M)
- SUPERIOR GLOVE Sidekick Kevlar(R)/Fbrglssz Sm, PR (69BSKFFL/S)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size XL (STA5BU/XL)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 11, 1 PR (STACXPURT11)
- HEXARMOR Work Gloves, Rig Lizard, Size XL, PR (2021X-XL (10))
- Superior Glove Gloves & Hand Protection