Shop All Cut-Resistant Gloves
Superior Glove
Cut-Resistant Gloves, Glove Size 8, PR, Color Indicator: Yellow
Mfr # STAGCXPU-8
Zoro # G7975196
product price: $24.55
/pr
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Size M ( 8 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # STAGCXPU-8
- Zoro # G7975196
- UPC # 779406107827
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Size | M ( 8 ) |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Knit Gloves, ANSI/ISEA Cut Level A9, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO 054-00004 U-Channel Sign Post, 10'L, 2 lbs./ft., Green (054-00004)
- BRADY Circuit Breaker Lockout, PK6 (176496)
- CONDOR Leather Gloves, Blue/Gray, S, PR (5AJ42)
- PYRAMEX Nitrile Micro-Foam Dipped Glove, Size Medium, GL601 Series - Pkg Qty 12 (GL601M)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 7, PR (STAGCXPU-7)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (STAGCXPU-9)
- SUPERIOR GLOVE Cut-Resist Gloves, Size 7, PR, Cut 5 (STAGPNVPI7)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 6, 1 PR (STACXPURT)
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 9, PR (S13TAGPU-9)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 5, 1 PR (STAGHVPU-5)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, M, PR (16541M)
- Superior Glove Gloves & Hand Protection