Shop All Cut-Resistant Gloves
Superior Glove
Cut-Resistant Gloves, Glove Size 7, PR
Mfr # STAGCXPU-7
Zoro # G7976666
product price: $24.55
/pr
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Size S ( 7 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # STAGCXPU-7
- Zoro # G7976666
- UPC # 779406107810
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Size | S ( 7 ) |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Knit Gloves, ANSI/ISEA Cut Level A9, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-64-4-X-S)
- TIE DOWN ENGINEERING Perimeter Warning Line Pennants-Replacem (10087)
- NMC Caution Do Not Operate Without Guards Sign - Bilingual (ESC700AB)
- BRADY 1" x 3-3/4" White on Translucent Label, Self Laminating Vinyl (THT-10-427-3)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (STAGCXPU-9)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 8, PR, Color Indicator: Yellow (STAGCXPU-8)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR (STAGCXPU-10)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 7, PR (S10LXPB-7)
- SUPERIOR GLOVE Sidekick Kevlar(R)/Fbrglssz XL, PR (69BSKFFL/X)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 11, PR (S13TAFGPU1)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, PVC, S, 1 PR (93847S)
- Superior Glove Gloves & Hand Protection