Shop All Cut-Resistant Gloves
Superior Glove
Cut-Resistant Gloves, Glove Size 7, PR
Mfr # S13TAFGPU7
Zoro # G7980464
original price:
$9.04
16% off
new price: $7.55
/pr
Sold in multiples of 12 for $90.60
$90.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size S ( 7 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S13TAFGPU7
- Zoro # G7980464
- UPC # 779406364596
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Size | S ( 7 ) |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Knit Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/White, Polyester (IEX-MPLW-05-XL)
- MCR SAFETY Garments, Blue PVA Cooling Neck Wrap - 30''L x 4'' W (CGNW03)
- LYLE Danger Sign, 10 in Height, 14 in Width, Non-PVC Polymer, Horizontal Rectangle, English (LCU4-0540-ED_14x10)
- SOFT SCRUB Cln Glove Rbr S Pur (12811-16)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 12, PR (S13TAFGPU2)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (S13TAFGPU9)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 6, PR (S13TAFGPU6)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 1 PR (PSTAGBPU11)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size M, PR (SWTACSL/M)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (S18TAFGNT-9)
- MCR SAFETY Gloves, S, PK12 (9278NFS)
- Superior Glove Gloves & Hand Protection